Beli magnetic drill press di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- METABO Magnetic Drill (Mesin Bor Magnet)Deskripsi:-Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroudatribut:
- Max. Drill Depth (mm): 50
- BDS Pipe Drilling and Tap MachineDeskripsi:PipeMAB 525STRONG GRIP ON PIPES & CURVED SURFACESPipe Drilling + Tapping Machine With Special Magnetic SystemPowerful magnetic adhesion force up to max. 1020kg (20 mm material thickness / S 275 JR). The new PipeMAB magnetic core drilling machines from BDS Maschinen, Made in Germany. The patented pipe magnetic clamping system with two permanent magnets automatically adapts to the pipe diameter. The swivel arrangement of the permanent magnets allows pivoting to conform to any pipe 85 mm (3") diameter or larger, on straight surfaces as well as inside and outside of the curve surfaces. Result: Fast, accurate and safe drilling with the BDS PipeMAB series.atribut:
- Core Drilling (mm): 50
- Thread Cutting (mm): ≤ Ø 20
- Voltage (V): AC 230-110/125
- Max. Core Drill Cutting Depth (mm): 40
- Core Drill Max. Ø HSS/TCT (mm): 50
- Countersinking (mm): ≤ Ø 50
- Gear 2 Range (rpm): 180-580
- Gear Range 1 (rpm): 70-280
- Magnet Dimensions (mm): 191x266x88
- Motor Output Power (W): 1600
- Reaming (mm): ≤ Ø 20
- Spindletaper: MT 3
- Stroke (mm): 160
- Twist Drill (mm): ≤ Ø 20
- HiKOKI Magnetic Drill Pressatribut:
- Cable Length (m): 3 Cores and 5
- Current (A): 10.6
- Drilling Capacity to Steel (mm): 10.5 to 15 / plate thickness 16, 16 / plate thickness 25, 18 to 40 / plate thickness 50
- Electromagnet Dimension (mm): Square 67x192
- Height (mm): 318
- Included Accessories: Center pin, hex hole set screw (M10), nut (M10), hex bar spanner (3 mm, 5 mm 1 each), cutting agent (0.3 L / water soluble), spanner (13 x 17 mm), belt, sub handle, case
- Maximum Cone Thrust (kN): 2.92(298)
- Maximum stroke (mm): 65
- Minimum Suction Plate Thickness (mm): 6
- Motor: Single phase series winding commutator motor
- Moving distance (mm): (Front and back) 14; (Left and right) 14
- Power Consumption (W): 1010
- Power Input (V): Single phase 100
- Spindle Speed (rpm): 950
- FACOM Socket 12Pt Square Drive (Mata Sock)atribut:
- Socket point/mm: 12
- Finish coated: bright chrome
- SATA Socket 1/2inch Dr. 6Pt. Metric (Mata Sock)Deskripsi:- Made of Chrome Vanadium steel. - Double Line (SAE) & Knurled Line (MM) to easily identify Standard vs. Metric Sockets. - Surface Drive Technology - Radius corner design provides 15%-20% more torque, extends fastener life and reduces slippage. - Manufactured to industrial specifications assuring a thin wall design with precise nut end dimensions. - Specifically heat treated for the correct balance of strength and durability.
- SKF Strong Back Pullersatribut:
- Guaranteed Load (kN): 100
- Push Screw Hexagon Size: Handle type
- BOSCH Magnetic Drill (Mesin Bor Magnetik)atribut:
- K3L License: Yes
- Orange Magnetic DrillDeskripsi:Advantage of Magnetic Drill- Higher stability, Not easily deformed- High-speed bearing, Long life, high quality (NSK Brand, import from Japan)- Double coil magnet, Higher stability.- Helical gear, Long life, Low Noise- Handy, Easy to replace carbon brushes
- BDS Mesin Bor MagnetDeskripsi:Compact, handy, powerful. The right magnetic core drilling machine, when low weight is the priority.At just 9.9 kg, the MAB 100 K magnetic drilling machine is the lightweight of the BDS range. Easy to handle and with a low overall height. The internal wiring ensures a high degree of safety during work. Equipped with KEYLESS quick-change drilling system.
- Lion Star Container Box Wagon (Kontainer)atribut:
- Color: Random Color
- Wipro Magnetic Drill (Mesin Bor Magnetik)atribut:
- Horizontal Displacement (mm): 20
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Revolving Angle (°): 90
- MILWAUKEE Magnetic Drilling Machine (Mesin Bor Magnet Baterai)atribut:
- Available Battery Packs: M18B2 JP, M18B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP
- Available Chargers: M18 DFC JP, M12-18FC JP, M12-18SC JP
- Content Set: Drill chuck
- Magnetic Force (Maximum) (kN): 8.89
- Maximum Broach (mm): (depth) 50 (diameter) 38
- Maximum Diameter (mm): cutter 38, drill 13
- Maximum Drilling Capacity (mm): 38
- Maximum Magnetic Force (n): 8890
- Maximum Plate Thickness (mm): 50
- No Load Rotation Speed (rpm): 400
- Power Supply Voltage (V): 18
- Rotation Speed (at No Load) (rpm): 400/690
- Rotation Speed (rpm): (low speed) 0-400 (High speed) 0-690
- Solid Bit Drill (mm): 13
- Spindle Receiver Size (mm): 19
- Stroke (mm): 146
- MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)Deskripsi:The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum rechargesatribut:
- Length (mm): 350
- Charger: M18 and M12 Multi-Voltage Charger
- Height (mm): 394
- Battery Voltage (V): 18
Daftar Harga magnetic drill press Terbaru October 2026
| DEWALT 2 Speed Magnetic Drill Press | Rp18.999.900 |
| DEWALT Magnetic Drill Press (Mesin Bor Magnetik) | Rp18.999.900 |
| Dongcheng Corded Magnetic Drill (Mesin Bor Magnet) | Rp2.999.900 |
| RYU Magnetic Drill (Mesin Bor Magnetik) | Rp4.799.900 |
| METABO Magnetic Drill (Mesin Bor Magnet) | Rp39.999.900 |
| BDS Pipe Drilling and Tap Machine | Rp72.999.900 |
| HiKOKI Magnetic Drill Press | Rp55.999.900 |
| TRUSCO Drill Press Vice Light Duty | Rp889.900 |
| FACOM Socket 12Pt Square Drive (Mata Sock) | Rp149.900 |
| SATA Socket 1/2inch Dr. 6Pt. Metric (Mata Sock) | Rp30.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/1eP104802050-4.jpg)
/j7P103444691-1.jpg)
/1vP102174067-2.jpg)
/bmP103564418-1.jpg)



/hbP101519623-2.jpg)
/r7P105511979-1.jpg)

/f8P106651548-1.jpg)
/P102836512-1.jpg)


/P102836363-1.jpg)
/m5P102101797-4.jpg)
/P103080475-1.jpg)
/hcP111771624-1.jpg)
/P103118501-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)